Tub and Shower Pressure Balancing Valve Trim with Brass Single Lever Handle and Diverter in Satin Nickel

This product has been replaced by

ROHL® Satin Nickel Single Handle Bathtub & Shower Faucet (Trim Only)
ROHL® Single Handle Bathtub & Shower Faucet in Satin Nickel (Trim Only)
Manufacturer Part #ML2016NLMSTN
You last purchased this on
 
ROHL®

Matheson™ Tub and Shower Pressure Balancing Valve Trim with Brass Single Lever Handle and Diverter in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

ROHL® Satin Nickel Single Handle Bathtub & Shower Faucet (Trim Only)
ROHL® Single Handle Bathtub & Shower Faucet in Satin Nickel (Trim Only)
Manufacturer Part #ML2016NLMSTN
ROHL®

Matheson™ Tub and Shower Pressure Balancing Valve Trim with Brass Single Lever Handle and Diverter in Satin Nickel

  • Fast #
  • Part #RML2016LMSTN
  • Item #7500909
  • Manufacturer Part #ML2016LMSTN
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Trim for concealed pressure balance rough valve with diverter
  • Brass construction
  • Single handle control
  • See page XXX for rough info
  • Must order RCT-2 rough valve to complete
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Matheson™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Height:
6-1/4 in
Faucet Valve Type:
Tub & Shower Pressure Balancing Valve
Height:
6-1/4 in
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Sink Material:
Brass
Valve Type:
Tub & Shower Pressure Balancing Valve
WaterSense Labeled:
No
Width:
5-1/4 in