ROHL®

Matheson™ Two Handle Roman Tub Faucet in Polished Chrome

Part #RML2011LM  |  Manufacturer Part #ML2011LMAPC

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single-function hand-shower with easy cleaning face
  • Features 1/4 turn self-cleaning, self-lubricating, and quiet operation ceramic valves
  • Self leveling mounting hardware included
  • 8 1/16" spout reach
  • 5 3/32" spout height
  • 1/4-turn ceramic valves; self-cleaning, self-lubricating, quiet operation
  • Self leveling mounting hardware
  • Flow rate: 15 to 16 GPM at 45 PSI
  • Cutouts: 3 x 1 1/4", spout 2"
  • 3/4" NPT connectors

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

Cartridge Type: Ceramic Disc

Collection: Matheson™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPT

Faucet Connection Size: 3/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 16 gpm

Hand Shower Flow Rate: 2.0

Handle Type: Lever

IAPMO Listed: No

Installation Type: Deck Mount

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 4 Hole

Spout Height: 3-13/32 in

Spout Reach: 8-1/16 in

Spray Type: Single Function

Trim Only: No

Tub Spout Reach: 8-1/16 in

Type: RML2011LMAPC

WaterSense Labeled: No