Matheson™ Wall Mount Toilet Tissue Holder in Satin Nickel

Part #RML8STN  |  Item #4704242  |  Manufacturer Part #ML8STN

$119.25 EACH
(Pricing is for Satin Nickel)

Color/Finish: Satin Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Mounting hardware included
  • Accommodates oversized toilet paper rolls
  • Accommodates oversized toilet paper rolls

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Cartridge Type: Ceramic Disc

Collection: Matheson™

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 4-1/2 in

GSA Approved: No

Hardware Included: Yes

Height: 4-11/32 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 5-13/16 in

Material: Brass

Mount Type: Wall

NSF Certified: No

Pivoting: No

Projection: 4-1/2 in

Valve Body Material: Brass

Weight: 1.5

Width: 5-13/16 in