Metal Basket Strainer with Remote in Polished Chrome
Italian Country Kitchen Metal Basket Strainer with Remote in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits standard 3-1/2" diameter US drain openings
- Cable: 28"
- Strainer baskets with remote pop-up
- Biscuit coordinates with Shaws Fireclay Parchment sinks
- Longer cables 35 7/16" available, part #737CABLE900, List $52.00
- Longer mounting screws available for thicker sinks, part #737SCREW63, List $38.00
- Shorter mounting screws available for metal sinks, part #737SCREW15, List $38.00
- Remote can be located on sink or counter
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Italian Country Kitchen
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Diameter:
- 3-1/2 in
- IAPMO Listed -:
- No
- Material:
- Metal