DESCRIPTION

  • Cable: 28"
  • Fits standard 3-1/2" diameter US drain openings
  • Remote can be located on sink or counter
  • Strainer baskets with remote pop-up

Rohl Metal Basket Strainer with Remote

R739

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Biscuit
Color Finish Category
Neutrals
Diameter
3-1/2 in
GSA Approved
No
IAPMO Listed
No
Material
Metal

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS