1-Hole Kitchen Faucet with Single Lever Handle and Sidespray in Satin Nickel
Michael Berman 1-Hole Kitchen Faucet with Single Lever Handle and Sidespray in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass construction
- Quarter-turn ceramic disc control cartridge
- Metal lever handle
- Maximum installation depth on deck: 2-1/4"
- Swivel spout reach: 9-1/16"
- Hole cutout: 1-3/8"
- Flow rate: 1.8 gpm
- Insulated brass side spray
- Requires 2-1/2" clearance from backsplash to center of faucet hole
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Michael Berman
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 11-5/32 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 11-5/32 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Side Spray:
- Yes
- Spout Height:
- 7-13/16 in
- Spout Reach:
- 9-1/16 in
- Spout Type:
- Swivel
- Trim Only:
- No