Deckmount Widespread Bathroom Sink Faucet with Double Metal Lever Handle in Polished Nickel

You last purchased this on
 
ROHL®

Michael Berman Deckmount Widespread Bathroom Sink Faucet with Double Metal Lever Handle in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Michael Berman Deckmount Widespread Bathroom Sink Faucet with Double Metal Lever Handle in Polished Nickel

  • Fast #
  • Part #RMB1929LMPN2
  • Item #3881247
  • Manufacturer Part #MB1929LMPN-2
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Quarter-turn ceramic disc control cartridges
  • Center-to-center: 8" to 12" recommended
  • Hole cutouts: 3 x 1-3/8"
  • Matching tub filler MB1949
  • 1.2 GPM aerator
  • Brass construction
  • Connectors: 1/2" NPT
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Michael Berman
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Center Size:
8 in - 12 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Widespread
Faucet Valve Type:
Quarter Turn Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
2-15/16 in
Spout Reach:
5-1/2 in
Spout Type:
C-Spout
Trim Only:
No
WaterSense Labeled:
Yes