12 gpm Tub Filler with Double Lever Handle in Polished Chrome

You last purchased this on
 
ROHL®

Michael Berman 12 gpm Tub Filler with Double Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Michael Berman 12 gpm Tub Filler with Double Lever Handle in Polished Chrome

  • Fast #
  • Part #RMB1936LMAPC
  • Item #2003794
  • Manufacturer Part #MB1936LMAPC
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Also available in metal cross (XM) handles
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
Cartridge Type:
Ceramic Disc
Collection:
Michael Berman
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
8 in
Faucet Connection:
NPT
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
12 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Trim Only:
No
Tub Spout Reach:
9 in
WaterSense Labeled:
No