1.75 gpm Adjustable Showerhead in Polished Nickel
This product has been replaced by
Manufacturer Part #BI00042PN
Michael Berman 1.75 gpm Adjustable Showerhead in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Six adjustable anti-calcium spray nozzle jets
- Inlet: 1/2" female with swivel connection
- Michael Berman Zephyr™ design
- Brass construction
- Flow rate: 2 gpm
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Michael Berman
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 2-5/8 in
- End Connection 1:
- Female Swivel Nut
- End Connections:
- Female Swivel Nut
- Faucet Connection:
- Female Swivel
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Brass
- Number of Jets:
- 6
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- WaterSense Labeled:
- No
- Width:
- 3-7/8 in