7-37/100 in. Wall Mount Toilet Paper Holder in Polished Chrome

You last purchased this on
 
ROHL®

Michael Berman 7-37/100 in. Wall Mount Toilet Paper Holder in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Michael Berman 7-37/100 in. Wall Mount Toilet Paper Holder in Polished Chrome

  • Fast #
  • Part #RMB8APC
  • Item #2003779
  • Manufacturer Part #MB8APC
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Accommodates oversized toilet paper rolls
  • Reversible for opening on right or left
  • Includes mounting hardware
  • Projection: 3"
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Michael Berman
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
5-1/8 in
Installation Type:
Wall Mount
Material:
Metal
Mount Type:
Wall
Width:
7-37/100 in