Michael Berman 8 gpm Wall Mount Tub Filler in Satin Nickel

Part #RMB1944STN  |  Item #2003890  |  Manufacturer Part #MB1944STN

Color/Finish: Satin Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Michael Berman

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Flow Rate: 8 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Material: Brass

NSF Certified: No

Trim Only: No

Tub Spout Reach: 8 in

WaterSense Labeled: No