9 in. Towel Holder in Polished Nickel
Michael Berman 9 in. Towel Holder in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reversible for opening on right or left
- Projection: 3"
- Includes mounting hardware
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Michael Berman
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 9 in
- Material:
- Brass
- Mount Type:
- Wall
- Width:
- 3-3/16 in