4 in. Brass Trim in Polished Chrome
Michael Berman Graceline™ 4 in. Brass Trim in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim-plate, diverter control, temperature control
- Lever handles
- Graceline lever handles
- Includes ROHL logo on trim plate
- See page xxx for rough info
- Must order R1050BD rough valve to complete
- R1051BV - Order R1052BD 1/2" thermostatic 2 function rough valve
Documents
Specifications
- Application:
- Residential
- Collection:
- Michael Berman Graceline™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Trim
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 8-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 4 in
- Material:
- Brass
- Number of Handles:
- Two Handle
- Trim Only:
- Yes
- Valve Size:
- 1/2 in
- Valve Trim Type:
- Thermostatic
- Valve Type:
- Thermostatic Valve
- Width:
- 1/8 in