Michael Berman Graceline™ 4 in. Brass Trim in Satin Nickel

Part #RMB2090LMSTN  |  Item #7063136  |  Manufacturer Part #MB2090LMSTN

$859.00 EACH

Color/Finish: Satin Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Graceline lever handles
  • Trim-plate, diverter control, temperature control
  • Lever handles
  • R1051BV - Order R1052BD 1/2" thermostatic 2 function rough valve
  • Must order R1050BD rough valve to complete
  • Includes ROHL logo on trim plate
  • See page xxx for rough info

Documents

Specifications

Application: Residential

Collection: Michael Berman Graceline™

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Trim

Handle Material: Brass

Handle Type: Lever

Height: 8-1/2 in

Installation Type: Wall Mount

Length: 4 in

Material: Brass

Number of Handles: Two Handle

Trim Only: Yes

Valve Size: 1/2 in

Valve Trim Type: Thermostatic

Valve Type: Thermostatic Valve

Width: 1/8 in