6-5/8 in. Brass Shower Arm in Satin Gold
Michael Berman Graceline™ 6-5/8 in. Brass Shower Arm in Satin Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Michael Berman Graceline™ design
- Brass construction
- 6 5/8" reach shower arm
- 1/2" male inlet, 1/2" male outlet
Documents
Specifications
- Application:
- Residential
- Collection:
- Michael Berman Graceline™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin Gold
- Diameter:
- 2-5/8 in
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Installation Type:
- Wall Mount
- Length:
- 6-5/8 in
- Material:
- Brass
- Shower Arm Reach:
- 6-5/8 in
- Spout Reach:
- 6-5/8 in