Wall Mount Toilet Tissue Holder in French Brass

You last purchased this on
 
ROHL®

Verona™ Wall Mount Toilet Tissue Holder in French Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Verona™ Wall Mount Toilet Tissue Holder in French Brass

  • Fast #
  • Part #RMBG8FB
  • Item #5075129
  • Manufacturer Part #MBG8FB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: French Brass Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mounting hardware included
  • 3 15/16" projection
  • Brass construction
  • Accommodates oversized toilet paper rolls
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
Cartridge Type:
Ceramic Disc
Collection:
Verona™
Color Finish Category:
Brass Tones
Color Finish Name:
French Brass
Depth:
3-15/16 in
Faucet Connection Size:
1/2 in
GSA Approved:
No
Handle Material:
Metal
Hardware Included:
Yes
Height:
2-5/8 in
Hose Length:
59 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
6 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Handles:
Three Handle
Pivoting:
No
Projection:
3-15/16 in
Spout Height:
4-1/8 in
Spout Type:
Rigid
Valve Body Material:
Brass
Weight:
2 lb
Width:
6 in