Michael Berman Graceline™ Two Handle Bathtub & Shower Faucet in French Brass (Trim Only)

Part #RMB2090LMFB  |  Item #7063101  |  Manufacturer Part #MB2090LMFB

$942.00 EACH

Color/Finish: French Brass

Packaging Info:
  • Quantity Per 
  • Each: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: ROHL® Michael Berman Graceline™ Two Handle Bathtub & Shower Faucet in French Brass (Trim Only) /$942.00

Product Details

  • Graceline lever handles
  • Trim-plate, diverter control, temperature control
  • Lever handles
  • R1051BV - Order R1052BD 1/2" thermostatic 2 function rough valve
  • Must order R1050BD rough valve to complete
  • Includes ROHL logo on trim plate
  • See page xxx for rough info

Documents

Specifications

ADA Compliant: No

Application: Residential

Brand Model Compatibility: R1050BD Rough-in Valve

CARB OTC LEED Compliant: No

Collection: Michael Berman Graceline™

Color Finish: French Brass

Color Finish Category: Brass Tones

Escutcheon Height: 8-1/2 in

Escutcheon Width: 4 in

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

NSF Certified: No

Number of Handles: Two Handle

Product Type: Trim

Trim Only: Yes

UL Listed: No

Valve Trim Type: Thermostatic

WaterSense Labeled: No