Two Handle Widespread Bathroom Sink Faucet in French Brass

This product has been replaced by

ROHL® French Brass Two Handle Wall Mount Widespread Bathroom Sink Faucet
ROHL® Two Handle Wall Mount Widespread Bathroom Sink Faucet in French Brass
Manufacturer Part #MB2030LMFBTO-2
You last purchased this on
 
ROHL®

Michael Berman Graceline™ Two Handle Widespread Bathroom Sink Faucet in French Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

ROHL® French Brass Two Handle Wall Mount Widespread Bathroom Sink Faucet
ROHL® Two Handle Wall Mount Widespread Bathroom Sink Faucet in French Brass
Manufacturer Part #MB2030LMFBTO-2
ROHL®

Michael Berman Graceline™ Two Handle Widespread Bathroom Sink Faucet in French Brass

  • Fast #
  • Part #RMB2030LMFB2
  • Item #5079322
  • Manufacturer Part #MB2030LMFB-2
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: French Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1/2" female NPT wall valves
  • 1/2" male NPT spout connection
  • Graceline lever handles
  • 1.2 GPM aerator
  • Drain assembly not included with faucet. Order CNZREMOTE remote pop-up set, 6442 or 7444 grid drains for bowl.
  • 1/4-turn ceramic disc control cartridge
  • 3 x 1 3/8" cutouts
  • 8 7/8" spout reach
  • Matching tub filler MB2037
  • Brass construction
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Michael Berman Graceline™
Color Finish Category:
Brass Tones
Color Finish Name:
French Brass
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection:
MNPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Type:
Widespread
Faucet Valve Type:
Quarter Turn Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
Height:
3-7/8 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Reach:
8-15/16 in
Trim Only:
No
WaterSense Labeled:
Yes