Michael Berman Pressure Balance Valve Trim with Single Dial Lever Handle in French Brass

Part #RMB2038DMFB  |  Item #5076622  |  Manufacturer Part #MB2038DMFB

Color/Finish: French Brass

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Graceline dial handle
  • Includes trim plate for concealed pressure balance shower or bath valve without volume control
  • Single control
  • Brass construction
  • Trim only

Specifications

ADA Compliant: No

Application: Residential

Collection: Michael Berman

Color Finish: French Brass

Color Finish Category: Brass Tones

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Sink Material: Brass

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No