This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Antique Gold

ROHL®

Modelle™ Single Handle Volume Control Valve Trim in Antique Gold

  • Fast #
  • Part #RTMD18W1LMAG
  • Item #10357284
  • Manufacturer Part #TMD18W1LMAG
3.5 out of 5 Customer Rating
Brand image
ROHL®

Modelle™ Single Handle Volume Control Valve Trim in Antique Gold

  • Fast #
  • Part #RTMD18W1LMAG
  • Item #10357284
  • Manufacturer Part #TMD18W1LMAG
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Volume control or diverter only
  • Rough valves sold separately, order either R1040R 3/4 in volume control rough valve or R1062BO dedicated 4-port, 3-way diverter rough
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Requires Certification
Dimensions & Measurements
Diameter
3 in
Escutcheon Height
3 in
Escutcheon Width
3 in
Height
3 in
Width
3 in
Included Components
Handle Included
Yes
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Modelle™
Color Finish Category
Gold Tones
Color Finish Name
Antique Gold
Faucet Mount
Wall Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Showerhead Function
Multi
Trim Only
Yes
Valve Body Material
Brass
Valve Trim Type
Volume Control
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Product Type
Valve Trim
Type
RTMD18W1LMAG
UPC
824438651906