1.2 gpm Double Cross Handle Widespread Faucet Mixer in Polished Chrome
This product has been replaced by
Manufacturer Part #A2208XMAPC-2
Modern™ 1.2 gpm Double Cross Handle Widespread Faucet Mixer in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Swivel spout reach: 5-1/2"
- Brass construction
- Quarter-turn ceramic disc control cartridges
- Matching tub filler BA26
- 1.2 GPM
- Flow rate: 1.2 gpm
-
Lead Law Compliant
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Modern™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Flow Rate:
- 1.2 gpm
- Handle Type:
- Cross
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Reach:
- 5-1/2 in
- Spout Type:
- Swivel
- Trim Only:
- No
- WaterSense Labeled:
- No