Single Function Hand Shower in Polished Chrome
ADA Series Single Function Hand Shower in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bar length: 29-1/2"
- Bar is equipped with an adjustable slide
- Full spray hand shower
- Brass cylindric wall outlet for hose: 1/2" male x 1/2" female NPT
- Brass construction
- Polished Chrome
- Includes check valve and flow restrictor
- Double spiral hose: 58"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 3.4
- CEC Compliant:
- For Sale in CA
- Collection:
- ADA Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 29-17/32 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 2.0 gpm
- Height:
- 29-17/32 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- Length:
- 7-3/4 in
- NSF Certified:
- Yes
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- Jet
- WaterSense Labeled:
- No
- Width:
- 2-9/16 in