Deckmount Widespread Bathroom Sink Faucet with Double Lever Handl in Satin Nickel
This product has been replaced by
Manufacturer Part #A2208LMSTN-2
Modern™ Deckmount Widespread Bathroom Sink Faucet with Double Lever Handl in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Swivel spout reach: 5-1/2"
- Brass construction
- Quarter-turn ceramic disc control cartridges
- Matching tub filler BA26
- 1.2 GPM
- Flow rate: 1.2 gpm
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Modern™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Center Size:
- 8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 4-13/16 in
- Spout Reach:
- 5-1/2 in
- Spout Type:
- Swivel
- Trim Only:
- No
- WaterSense Labeled:
- No