8-3/4 in. Wall Mount Tub Spout in Polished Chrome
This product has been replaced by
Manufacturer Part #A2203APC
Modern™ 8-3/4 in. Wall Mount Tub Spout in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" female NPT inlet
- Solid brass construction, exposed pop-up drain without overflow
- Spout reach: 8 3/4"
- Color/Finish: Polished Chrome
Specifications
- ADA Compliant:
- No
- Collection:
- Modern™
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Installation Type:
- Wall Mount
- Spout Reach:
- 8-3/4 in
- Spout Type:
- Non-Diverter
- WaterSense Labeled:
- No