8 gpm Tub Filler with Double Lever Handle in Polished Chrome
This product has been replaced by
Manufacturer Part #A2202LMAPC
Modern™ 8 gpm Tub Filler with Double Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Center-to-center supplies: 5-7/8"
- Single-function hand shower with 5' braided hose
- Connection: 3/4" NPSM
- Must order unions separately
- Tub filler with 8 gpm flow and pull diverter
- Polished Chrome hose connections
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Modern™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 5-7/8 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 8 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Trim Only:
- No
- WaterSense Labeled:
- No