24 in. Wall Mount Single Towel Bar in Polished Chrome
Modern Bath™ 24 in. Wall Mount Single Towel Bar in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes mounting hardware
- Projection: 3-1/2"
- Brass construction
- 3 1/2" projection
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Modern Bath™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Brass
- Mount Type:
- Wall