2-Hole Kitchen Faucet with Sidespray and Single Lever Handle in Satin Nickel

You last purchased this on
 
ROHL®

Modern Kitchen™ 2-Hole Kitchen Faucet with Sidespray and Single Lever Handle in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Modern Kitchen™ 2-Hole Kitchen Faucet with Sidespray and Single Lever Handle in Satin Nickel

  • Fast #
  • Part #RLS457LSTN2
  • Item #3881662
  • Manufacturer Part #LS457L-STN-2
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Brass construction
  • Installation depth on deck: 1-3/4"
  • Metal lever
  • Side spray hose is Polished Chrome
  • Flow rate: 1.8 gpm
  • Requires 2-1/2" clearance from backsplash to center of faucet hole
  • Swivel C-spout reach: 9-1/2"
  • Quarter-turn ceramic disc control cartridge
  • Anti-scald device
  • side-spray hose is Polished Chrome on all faucet finishes, other hose finishes are not available
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Modern Kitchen™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
0 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Side Spray:
Yes
Spout Height:
9-5/16 in
Spout Reach:
9-1/2 in
Spout Type:
High Arc
Trim Only:
No