Single Handle Lever Bar Faucet in Polished Chrome

This product has been replaced by

ROHL SINGLE HOLE MODERN LUX SIDE LEVER PULLDOWN BAR/FOOD PREP FAUCET WITH METAL LEVER IN POLISHED CHROME
ROHL® ROHL SINGLE HOLE MODERN LUX SIDE LEVER PULLDOWN BAR/FOOD PREP FAUCET WITH METAL LEVER IN POLISHED CHROME
Manufacturer Part #R7515SLMAPC-2
You last purchased this on
 
ROHL®

De™ Lux Single Handle Lever Bar Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

ROHL SINGLE HOLE MODERN LUX SIDE LEVER PULLDOWN BAR/FOOD PREP FAUCET WITH METAL LEVER IN POLISHED CHROME
ROHL® ROHL SINGLE HOLE MODERN LUX SIDE LEVER PULLDOWN BAR/FOOD PREP FAUCET WITH METAL LEVER IN POLISHED CHROME
Manufacturer Part #R7515SLMAPC-2
ROHL®

De™ Lux Single Handle Lever Bar Faucet in Polished Chrome

  • Fast #
  • Part #RR7505SAPC2
  • Item #4491695
  • Manufacturer Part #R7505SAPC-2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dissimilar ceramic discs for smooth operation and long life
  • Anti-scald device
  • Metal lever handle
  • Flow rate: 1.8 gpm
  • IAPMO compliant double check valve
  • Requires 2-1/2" clearance from backsplash to center of faucet hole
  • Maximum installation depth on deck: 2-1/4"
  • Hole cutout: 1-3/8"
  • Hand spray locks into spray mode
  • Dual spray modes
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
De™ Lux
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection:
Copper
Faucet Connection Size:
3/8 in
Faucet Height:
13-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Monoblock
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
7-1/2 in
Spout Reach:
7-1/16 in
Spout Type:
Pull Down
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No