DESCRIPTION

  • Brass construction
  • Connection: 1/2" male
  • Elastomer nozzles for easy cleaning of mineral build-up
  • Flow rate: 2 gpm
  • Single-function classic spray pattern with 6 spray jets

Rohl Modern Rectangular Hand Shower

R11458

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Male
Faucet Connection Size
1/2 in
Flow Rate
2 gpm
Height
8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Showerhead Function
Single
Spray Type
Classic
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS