4-3/4 in. 12 oz Kitchen Soap Dispenser in Polished Chrome

You last purchased this on
 
ROHL®

Modern™ 4-3/4 in. 12 oz Kitchen Soap Dispenser in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Modern™ 4-3/4 in. 12 oz Kitchen Soap Dispenser in Polished Chrome

  • Fast #
  • Part #RLS2150APC
  • Item #3771228
  • Manufacturer Part #LS2150APC
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Capacity: 12 fluid ounces
  • Dezincified brass
  • Overall size: 4-3/4" x 4-1/2"
  • 1 1/4" cutout
  • Cutout: 1-1/4"
  • Deep deck extension available, order part: LS850PEXT
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Capacity:
12 oz
Cartridge Type:
Ceramic Disc
Collection:
Modern™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Fitting Size 1:
2 in
Fitting Sizes:
2 in
GSA Approved:
No
Height:
4-3/4 in
IAPMO Listed -:
No
Installation Type:
Deck Mount
Length:
4-1/2 in
Material:
Brass
Maximum Deck Thickness:
1-5/8 in
Number of Holes:
1 Hole
Overall Height:
13-13/16 in
Product Type:
Accessories
Spout Height:
4-5/8 in
Spout Reach:
4-1/2 in
Spout Swivel:
360 °
Spout Type:
Swivel
Spring Loaded:
Yes
Weight:
0.1 lb