DESCRIPTION

  • Metal levers
  • Quarter-turn ceramic disc control cartridge
  • Shut off spout prevents dripping
  • Folds away when not in use
  • Extends for easy use over front or rear burners
  • Connection: 1/2" female NPT
  • Flow rate: 1.8 gpm
  • Dual quarter-turn lever handle shut-offs eliminate the need to reach over hot burners

ROHL® Modern™ Two Handle Lever Handle Pot Filler in Polished Chrome

RQL66LAPC2

Manufacturer Part #: QL66L-APC-2

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Cartridge Type
Ceramic Disc
Collection
Modern™
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Faucet Height
23-4/8 in
Faucet Material
Brass
Faucet Mount
Wall Mount
Flow Rate
1.8 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Installation Type
Wall Mount
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
1 Hole
Spout Reach
9-7/8 in
Spout Type
Swivel
Trim Only
No

Print