Multi Function Hand Shower in Antique Gold (Shower Hose Sold Separately)
Multi Function Hand Shower in Antique Gold (Shower Hose Sold Separately)
Frequently Purchased Together
Product Details
Product Details
- 3-function hand shower; choose from massage, rain or a combination of both
- Anti-calcium nubs fight buildup enabling you to clean with a simple touch
- Flow rate of 1.80 GPM at 60 PSI for an immersive shower experience
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Comes with push button functionality to seamlessly change your spray pattern as desired
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Gold
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 4-3/16 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Hose Included:
- No
- IAPMO Listed:
- Yes
- Length:
- 9 in
- Pause Control:
- No
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Rain
- UL Listed:
- No
- WaterSense Labeled:
- Yes