Multi Function Hand Shower in Polished Chrome

Part #RD63003APC  |  Item #2893033  |  Manufacturer Part #D63003APC

$251.25 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Bar is equipped with an adjustable slide
  • Includes 59" flexible metal hose
  • Brass construction with ABS wall brackets and ABS sliding hand shower parking bracket
  • - A40/1: Flexible 59" metal hose
  • Wall outlet for hose and hand-shower required, order E824
  • Brass construction with ABS wall brackets and ABS sliding hand-shower parking bracket

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Center Size: 0 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 7-1/8 in

Diameter: 3-5/8 in

End Connection 1: Female

End Connection 2: Male

End Connections: Female x Male

Faucet Connection: Male

Faucet Connection Size: 1/2 in

Faucet Height: 28-3/4 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.75 gpm

GSA Approved: No

Green: WaterSense, Yes

Hand Shower Diameter: 3-5/8 in

Hand Shower Flow Rate: 1.8 gpm

Handle Type: Less Handles

Height: 28-3/4 in

Hose Included: Yes

Hose Length: 59 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Length: 26-3/4 in

Material: Brass

Maximum Pressure: 75 psi

NSF Certified: No

Number Of Jets: 30

Number of Handles: No Handle

Number of Holes: 1 Hole

Pause Control: No

Showerhead Function: Multi

Spray Type: Classic, Concentrated

Supply Lines Included: No

Trim Only: No

UL Listed: No

Valve Body Material: Brass

WaterSense Labeled: Yes

Weight: 5

Width: 3-5/8 in