Multi Function Showerhead in Satin Nickel
Multi Function Showerhead in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 6-function showerhead to customize your showering experience
- Calcium resistant nozzles on spray face allow for easy removal of hard water build-up
- 1/2 in female inlet with swivel connection
- Showerhead supports a flow rate of 1.8 gpm at 60 psi for an immersive shower experience
- Brass construction delivers the utmost in beauty, durability and long-lasting performance
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-3/4 in
- Diameter:
- 5-1/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 2-3/4 in
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Mist, Rain
- UL Listed:
- No
- UPC:
- 824438608566
- WaterSense Labeled:
- Yes
- Width:
- 5-1/4 in