DESCRIPTION

  • 3/4" female npt inlet
  • Solid brass construction, exposed pop-up drain without overflow
  • Spout reach: 7 3/64"

Rohl Verona™ Non-Diverter Tub Spout

RC1703

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Verona™
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
End Connection 1
FNPT
Faucet Connection
FNPT
Faucet Connection Size
3/4 in
Fitting Size 1
3/4 in
Installation Type
Wall Mount
Material
Brass
Size
3/4 in
Spout Reach
7-3/64 in
Spout Type
Non-Diverter

Starting at
$138.28
EACH
  • QUANTITY