2-1/4 x 10 in. Bathroom Sink Drain in Tuscan Brass
Sanitary Ware 2-1/4 x 10 in. Bathroom Sink Drain in Tuscan Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Non slotted
- Tuscan Brass
- 10" tail piece
- May be used for above counter bowls with no overflow
- Brass construction
Specifications
- Collection:
- Sanitary Ware
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Diameter:
- 2-1/4 in
- Faucet Connection Size:
- 1-1/4 in
- Grid Drain Material:
- Brass
- Overflow Included:
- No
- Product Type:
- Grid
- Strainer Diameter:
- 2-1/4 in
- Tailpiece Length:
- 10 in
- Tailpiece Style:
- Straight