DESCRIPTION

  • Brass construction
  • May be used for above counter bowls with no overflow
  • Non slotted
  • Standard 2-1/4" flange fits lavatory drains
  • Tuscan Brass

Rohl Non-Slotted Grid Drain

R6442TCB

Color Finish

 

SPECIFICATIONS

Color Finish
Tuscan Brass
Color Finish Category
Brass Tones
Length
8 in

Starting at
$332.37
EACH
  • QUANTITY

DOCUMENTS