DESCRIPTION

Rohl Italian Country Kitchen Nylon Braided Black Hose for Side Spray Faucet

RC70921

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Italian Country Kitchen
Color Finish
Black
Color Finish Category
Blacks
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Material
Plastic
Material Type
Nylon
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS