DESCRIPTION

  • Fully glazed 2" trapway
  • Includes slow close seat and cover
  • Insulated tank
  • Mounting hardware included

Rohl 1.28 gpf Elongated One Piece Toilet

RFE2356BS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bowl Only - FEI
No
CEC Compliant
For Sale in CA
Color Finish
Biscuit
Color Finish Category
Neutrals
Depth
27-15/16 in
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Green
WaterSense, Yes
Handle Type
Lever
Height
32-11/16 in
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
16-1/2 in
Toilet Bowl Length
27-15/16 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
17-1/8 in
Toilet Rough-In
12 in
Toilet Type
One Piece
Toilet Urinal Outlet
Top
Type
Gravity
WaterSense Labeled
Yes
Width
17-1/8 in

Starting at
Call for Pricing
  • QUANTITY