DESCRIPTION

  • Ceramic disc control cartridge
  • Flow can be split between adjacent outlets
  • Flow rate: 5 gpm
  • Inlet: 1/2" NPT
  • Outlets: 2 x 1/2" NPT
  • Valve only

Rohl Perrin & Rowe® Bath Outlet Rough Valve

RU5542NVO

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
Collection
Perrin & Rowe® Bath
End Connection 1
NPT
End Connections
NPT
Flow Rate
5 gpm
Installation Type
Wall Mount
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves
WaterSense Labeled
No

Starting at
$593.93
EACH
  • QUANTITY

DOCUMENTS