19-11/16 x 14-1/2 in. Round Undermount Bathroom Sink in White

You last purchased this on
 
Perrin & Rowe

San Giovanni™ 19-11/16 x 14-1/2 in. Round Undermount Bathroom Sink in White

  • Fast #
  • Part #RU2525WH
  • Item #4128263
  • Manufacturer Part #U.2525WH
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Perrin & Rowe

San Giovanni™ 19-11/16 x 14-1/2 in. Round Undermount Bathroom Sink in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Undermount only
  • Inside depth: 6-5/8"
  • Vitreous china
  • Dimensions listed are +/- 1/4"
  • External dimensions: 19-11/16" x 14-1/2"
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
San Giovanni™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
GSA Approved:
No
IAPMO Listed -:
No
Length:
19-11/16 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Overall Width:
6 in
Shape:
Round
Sink Depth:
8-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Width:
14-1/2 in