DESCRIPTION

  • Dimensions listed are +/- 1/4"
  • External dimensions: 19-11/16" x 14-1/2"
  • Inside depth: 6-5/8"
  • Undermount only
  • Vitreous china

Rohl Perrin & Rowe® Bath Oval Undermount Lavatory Sink

RU2525

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
19-11/16 in x 14-1/2 in x 6-5/8 in
Collection
Perrin & Rowe® Bath
Color Finish
White
Color Finish Category
Whites
Depth
8-1/2 in
Drain Location
Center
Faucet Installation
No Hole
Installation Type
Undermount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
19-11/16 in x 14-1/2 in
Shape
Oval

Starting at
$562.28
EACH
  • QUANTITY

DOCUMENTS