18 in. Towel Bar in Polished Chrome

You last purchased this on
 
Perrin & Rowe

18 in. Towel Bar in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Perrin & Rowe

18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #RA688618APC
  • Item #3547074
  • Manufacturer Part #A6886/18APC
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes mounting hardware
  • Bar diameter: 25/32"
  • Brass construction
  • May be cut to length required
  • Projection: 3-3/32"
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Overall Width:
20-3/4 in
Shape:
Octagonal
Spray Type:
Classic