
This product has been replaced by
ROHL® CCY 1.8 3HDL CRS FS EXP TUB FILL
Part #: RAKIT1401NXMPN
ROHL®
Palladian Floor Mount Tub Filler with Metal Triple Cross Handle, Hand Shower and Floor Pillar Leg in Polished Nickel
Part #RAKIT2101NXMPN | Item #7525458 | Manufacturer Part #AKIT2101NXMPN
Product Details
- Single-function brass hand-shower with metal insert for LM/XM and white porcelain insert for LP
- 5 29/32" center to center
- 11 5/16" reach, 8 GPM at 60 PSI
- 11 5/6" reach from floor legs
- 39 3/8" hose length
- Brass construction
- Not eccentric; has a fixed center to center measurement
- Maximum male stub out 9/16" for floor legs
- Floor legs cannot be cut down
- Kit includes ZA386 floor legs
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
Cartridge Type: Ceramic Disc
Center Size: 5-29/32 in
Collection: Palladian
Color Finish: Polished Nickel
Color Finish Category: Nickel Tones
Faucet Connection: FNPT
Faucet Connection Size: 1/2 in
Faucet Height: 44 in
Faucet Material: Brass
Faucet Mount: Floor Mount
Faucet Valve Type: Ceramic Disc
Flow Rate: 10 gpm
GSA Approved: No
Handle Material: Metal
Handle Type: Cross
Height: 44 in
IAPMO Listed: No
Installation Type: Floor Mount
Material: Brass
NSF Certified: No
Number of Handles: Three Handle
Showerhead Function: Single
Spout Height: 30-3/8 in
Spout Reach: 12-1/4 in
Trim Only: No
Tub Spout Reach: 12-1/4 in
WaterSense Labeled: No