Multi Function Hand Shower in Tuscan Brass
Palladian® Multi Function Hand Shower in Tuscan Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- - 1230: Slide bar
- - 1105/8: Single-function hand-shower*
- Complete with the following items:
- Brass construction
- Brass double spiral wound flexible 59" hose
- - 1295: Wall outlet
- - 16295: 59" flexible metal hose
Documents
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Palladian®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 23-13/16 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- Light Bulb Type:
- LED
- Number of Holes:
- 3 Hole
- Pause Control:
- No
- Product Type:
- Hand Shower with Slide Bar
- Showerhead Function:
- Multi
- Spray Type:
- Spray
- Trim Only:
- No