Pressure Balancing Trim with Diverter with Single Lever Handle in Polished Nickel

This product has been replaced by

Polished Nickel **KIT** ROHL PALLADIAN TRIM KIT F/P/BAL W/ PALLADIAN MTL LEV & DIV PN
**KIT** ROHL PALLADIAN TRIM KIT F/P/BAL W/ PALLADIAN MTL LEV & DIV PN
Manufacturer Part #A2910LMPN
You last purchased this on
 
ROHL®

Palladian Pressure Balancing Trim with Diverter with Single Lever Handle in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Polished Nickel **KIT** ROHL PALLADIAN TRIM KIT F/P/BAL W/ PALLADIAN MTL LEV & DIV PN
**KIT** ROHL PALLADIAN TRIM KIT F/P/BAL W/ PALLADIAN MTL LEV & DIV PN
Manufacturer Part #A2910LMPN
ROHL®

Palladian Pressure Balancing Trim with Diverter with Single Lever Handle in Polished Nickel

  • Fast #
  • Part #RA2900LMPN
  • Item #3546800
  • Manufacturer Part #A2900LMPN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes cover plate, dome, handle, and diverter knob
  • Palladian metal lever
  • Pressure balance
  • Polished Nickel
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Palladian
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
IAPMO Listed -:
No
Number of Handles:
Single Handle
Sink Material:
Brass
Valve Type:
Tub & Shower Pressure Balancing Valve
WaterSense Labeled:
No