Pressure Balancing Trim with Diverter with Single Lever Handle in Polished Chrome
This product has been replaced by
Manufacturer Part #A2910LMAPC
Palladian Pressure Balancing Trim with Diverter with Single Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single lever control
- Trim for concealed pressure balance shower and bath valve
- Includes cover plate, dome, handle, and diverter knob
- Trim only
- Brass construction
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Palladian
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed -:
- No
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No