Single Function Hand Shower in Satin Nickel
Palladian Single Function Hand Shower in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass construction
- Connection: 1/2" male
- Single-function classic spray pattern
- Flow rate: 2 gpm
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Palladian
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 2-1/16 in
- Faucet Connection:
- Male
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7-13/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2 gpm
- Hand Shower Flow Rate:
- 2 gpm
- Height:
- 7-13/16 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Showerhead Function:
- Single
- Spray Type:
- Classic
- Trim Only:
- No
- WaterSense Labeled:
- No