Single Function Hand Shower in Satin Nickel
Palladian® Single Function Hand Shower in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass construction
- Brass double spiral wound flexible 59" hose
- Includes slide bar, wall outlet, hose, and hand shower
- - 1295: Wall outlet
- - 16295: 59" flexible metal hose
Specifications
- ADA Compliant:
- No
- AMP:
- 8.3
- CEC Compliant:
- For Sale in CA
- Collection:
- Palladian®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 23-13/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 2-1/16 in
- Hand Shower Flow Rate:
- 2.0 gpm
- Hose Included:
- Yes
- Hose Length:
- 59 in
- Length:
- 23-13/16 in
- Pause Control:
- No
- Showerhead Function:
- Single
- WaterSense Labeled:
- No