Three Lever Handle Floor Mount Filler in Satin Nickel
This product has been replaced by
Manufacturer Part #AKIT1901NLMSTN
Palladian Three Lever Handle Floor Mount Filler in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout reach: minimum of 7-7/8" and maximum of 8-1/4"
- Flexible hose length: 39-3/8"
- Center to center: 5-29/32" (± 5/16")
- Not eccentric - fixed center-to-center measurement
- Maximum male stub out: 9/16"? for floor legs
- Floor legs cannot be cut down
- Quarter-turn ceramic disc valves
- Flow rate: 8 gpm at 60 psi
- Spout outlet height: 31-5/16"
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Palladian
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Center Size:
- 5-29/32 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Floor Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 10 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 30-3/8 in
- Spout Reach:
- 4-17/32 in
- Trim Only:
- No
- Tub Spout Reach:
- 4-17/32 in
- WaterSense Labeled:
- No